Zoro Homepage

Cord, 8/4 SOOW 600V-Blk-500 RL

  • Mfr # 01827.38.01

  • Zoro # G3554332


product price: $2,280.99
/ea
Item requires special delivery charges. A $125.00 per item surcharge will be applied.

Key Features

Number of Strands
65
Jacket Color
Black
Number of Conductors
4
Standards
MSHA, RoHS
Voltage
600 V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01827.38.01
Zoro #
G3554332
UPC #
079407018185
Country of Origin
United States

Dimensions

Conductor Size
8 AWG
Overall Length
500 ft

Details

Item
Portable Cord
Number of Strands
65
Jacket Color
Black
Number of Conductors
4
Standards
MSHA, RoHS
Voltage
600 V
Conductor Material
Copper
Trade Designation
SOOW
Conductor Insulation Color
Black, Green, Red, White
Conductor Insulation Material
EPDM
Ampacity at Maximum Temperature
35 A
Conductor Design
Stranded
Packaging
Spool
Number of Ground Conductors
0
Series
Carolprene

Description

Portable Cord, Number of Conductors 4, Trade Designation SOOW, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.