Zoro Homepage

CSA TR-64 (UL 1007, 1569), Hookup Wire, Tinned Copper, 22 AWG, White, Stranded, 100 ft

  • Mfr # C2016A.12.02

  • Zoro # G3274144


product price: $19.69
/ea

Key Features

Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Length
100 ft
Jacket Color
White
Nominal Outside Dia.
0.06 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2016A.12.02
Zoro #
G3274144
UPC #
-
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.06 in
Wire Size
22 AWG
Conductor Size
22 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.06 in

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
White
Voltage
300V
Insulation Material
Color-Coded PVC
Conductor Design
Stranded
Temp. Rating
-4 to 221°F
Stranding
7 x 30
Wire Color
White
Standards
UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Number of Conductors
1
Product Type
Hookup Wire
Conductor Insulation Material
PVC
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Color
White
Number of Strands
7
Temperature Rating - Maximum Dry
221 Degrees F

Description

Hookup Wire, Wire Size 22 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color White, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 30, Jacket Color White, Standards CSA TR-64, UL VW-1, RoHS 2011/65/EU, UL 1007, UL 1569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.