This item is Discontinued.

Carol Computer Cable, 22 AWG, 500 Ft, Gray C6041A.38.10

Computer Cable, 22 AWG, 500 Ft, Gray (Discontinued)

  • Mfr # C6041A.38.10
  • Zoro # G3285231
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C6041A.38.10
Zoro #
G3285231
UPC #
079407050581
Country of Origin
United States

Dimensions

Spool Length
500 ft
Length
500 ft.
Nominal Outside Dia.
0.381 in
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG

Details

Item
Communication Cable
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
6
Solid/Stranded
Stranded
Shielding Material
100% Flexfoil Aluminum/Polyester, 25% Overlap
NEC Article and Type
800 CM
Standards
NEC Article 800 Type CM (UL: 75 Degrees C, 300 V), UL Style 2919 (UL: 80 Degrees C, 30 V), CSA CMH (CSA: 60 Degrees C), RoHS Compliant Directive 2011/65/EU, Designed to meet UL 70,000 BTU Vertical Tray Flame Test, Passes CSA CMH Flame Test, CE: Low Voltage Directive (LVD) 2006/95/EC
Insulation Material
Color-Coded Polyethylene
Shielded
Yes
Suggested Voltage Rating - Data Cable
300V
Jacket Material - Wire and Cable
PVC
Application
Computers, Control Circuits, Industrial Equipment, Applications for Total Isolation of Signal, Suggested Voltage Rating 30 Volts
Application - Communication Cable
Computer Systems, Control Systems, Instrumentation Systems
Temp. Range
-4 Degrees to 176 Degrees F
Package Type - Data Cable
Reel in a Box
Fire Rating - Data Cable
Commercial
Shielded / Unshielded
Shielded
Cable Sub-Category
Multi-Paired
NEC Article
800 Type CM
Total Number of Conductors - Data Cable
12 (6 Pair)
Item - Data Cable
Communication Cable

Description

Communication Cable, Insulation Material Color-Coded Polyethylene, Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material 100 Percent Flexfoil Aluminum/Polyester, 25 Percent Overlap, Application Computers, Control Circuits, Industrial Equipment, Applications for Total Isolation of Signal, Suggested Voltage Rating 30 Volts, NEC Article and Type 800 CM

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.