Zoro Homepage
This item is Discontinued.
Carol Comm Cable, Shielded, 16/3, 500 Ft. C2537A.38.10

Comm Cable, Shielded, 16/3, 500 Ft. (Discontinued)

  • Mfr # C2537A.38.10
  • Zoro # G2736465
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2537A.38.10
Zoro #
G2736465
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Dia.
0.325 in
Spool Length
500 ft
Conductor Size
16 AWG
Length
500 ft.
Conductor Size - Data Cable
16 AWG

Description

Communication Cable, Insulation Material Polyethylene, Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material 100 Percent Flexfoil Aluminum/Polyester, 25 Percent Overlap, Number of Conductors 3, Application Recording Studios and Sound Stages, Broadcast and Sound Systems, Computers, Industrial Equipment Control, Suggested Voltage Rating 300 or 600 Volts, NEC Article and Type 800 CM

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.