Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C6047A.38.10
Zoro #
G2362351
UPC #
079407050666
Country of Origin
United States
Dimensions
Length
500 ft.
Spool Length
500 ft
Conductor Size
18 AWG
Conductor Size - Data Cable
18 AWG
Nominal Outside Dia.
0.395 in
Description
Communication Cable, Insulation Material Premium Grade Polyethylene, Jacket Color Gray, Jacket Material PVC, Shielded Yes, Shielding Material Foil, Number of Conductors 6, Application Applications for Total Isolation of Signal, Computers, Control Circuits, Industrial Equipment, Suggested Voltage Rating 30 volts, NEC Article and Type 800 CM, Standards PCCFT-1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.