Shop CAROL

Data Cable, Plenum, 2 Wire, White, 500ft

  • Mfr # E2202S.18.86

  • Zoro # G2821524


product price: 
$
161.99
/ea
Free Shipping & Returns

Key Features

Cable Length
500 ft
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
E2202S.18.86
Zoro #
G2821524
UPC #
079407831333
Country of Origin
United States
Item
Power Limited and Communication Cable
Number of Strands
7
Conductor Gauge
18 AWG
Fire Rating
Plenum
Jacket Color
Natural
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3P, 760 FPLP, 800 CMP
Standards
cULus
Jacket Material - Wire and Cable
PVC
Fire Rating - Data Cable
Plenum
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Application
Audio Systems, Communications, Alarm Systems
Item - Data Cable
Communication Cable
Shielded / Unshielded
Shielded
Shielded
Shielded
Insulation Material
PVC
Solid / Stranded
Stranded
Temp. Range
-4 Degrees to 167 Degrees F
Plenum / Riser Rated
Plenum Rated
Cable Sub-Category
Multi-Conductor
Package Type - Data Cable
Reel in a Box
Total Number of Conductors - Data Cable
2 (0 Pair)
NEC Article
725 Type CL3R, 800 Type CMR
Package Type
Reel in a Box
Power Limited
Power Limited
Number of Pairs
0
Maximum Operating Temperature
167 Degrees F
Product Type
Communication Cable
Minimum Operating Temperature
32 Degrees F

Description

Power Limited and Communication Cable, Cable Length 500 ft, Fire Rating Plenum, Number of Strands 7, Conductor Gauge 18 AWG, Insulation Material PVC, Jacket Color Natural, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Communications, Alarm Systems, Maximum Voltage Rating 300 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.