This item is Discontinued.

No Product Image Available

Multi-Conductor, Natural Jacket, 1000 ft L (Discontinued)

  • Mfr # E3054S.41.86
  • Zoro # G5070042
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
E3054S.41.86
Zoro #
G5070042
UPC #
079407832231
Country of Origin
United States

Dimensions

Length
1000 ft.
Conductor Size - Data Cable
14 AWG
Spool Length
1000 ft
Nominal Outside Dia.
0.255 in
Conductor Size
14 AWG

Details

Item - Data Cable
Power Limited Cable
Item
Power Limited Cable
Fire Rating - Data Cable
Plenum
Number of Conductors
4
Shielded
No
Total Number of Conductors - Data Cable
4 (0 Pair)
Solid / Stranded
Stranded
Jacket Color
Natural
Jacket Material
Premium-Grade PVC
Application - Communication Cable
Alarm Systems, Audio Systems, Control Systems
Suggested Voltage Rating - Data Cable
300V
NEC Article and Type
725 CL3P; 760 FPLP; 800 CMP
Shielding Material
None
Package Type - Data Cable
Reel in a Box
Plenum / Riser Rated
Plenum Rated
Standards
NEC Article 725 Type CL3P, NEC Article 800 Type CMP, NEC Article 760 Type FPLP
Cable Sub-Category
Multi-Conductor
Jacket Material - Wire and Cable
Premium Grade PVC
Shielded / Unshielded
Unshielded
Temp. Range
0 Degrees to 167 Degrees F
Application
Power-Limited Control Circuits, Wiring for Intercom, Security, Audio, Background Music

Description

Power Limited Cable, Jacket Color Natural, Jacket Material Premium-Grade PVC, Shielded No, Shielding Material None, Number of Conductors 4, Application Power-Limited Control Circuits, Wiring for Intercom, Security, Audio, Background Music, NEC Article and Type 725 CL3P; 760 FPLP; 800 CMP, Standards NEC Article 725 Type CL3P, NEC Article 800 Type CMP, NEC Article 760 Type FPLP

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.