Zoro Homepage
This item is Discontinued.
Carol Comm Cable, Riser, 22/4, 500 Ft. C4412ST.18.17

Comm Cable, Riser, 22/4, 500 Ft. (Discontinued)

  • Mfr # C4412ST.18.17
  • Zoro # G3405166
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C4412ST.18.17
Zoro #
G3405166
UPC #
094703678697
Country of Origin
United States

Dimensions

Length
500 ft.
Conductor Size
22 AWG
Conductor Size - Data Cable
22 AWG
Spool Length
500 ft
Nominal Outside Dia.
0.135 in

Details

Jacket Material
PVC
Number of Conductors
4
Solid / Stranded
Stranded
Shielded / Unshielded
Unshielded
Standards
CMR/CMX NEC Article 800
Application
Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts
Temp. Range
-4 Degrees to 140 Degrees F
Insulation Material
PVC
Total Number of Conductors - Data Cable
4 (0 Pair)
Plenum / Riser Rated
Riser Rated
Jacket Material - Wire and Cable
PVC
Item
Power Limited and Communication Cable
Fire Rating - Data Cable
Riser
Package Type - Data Cable
Spool
Item - Data Cable
Power Limited and Communication Cable
NEC Article and Type
800 CMR
Shielding Material
None
Jacket Color
Beige
Cable Sub-Category
Multi-Conductor
Application - Communication Cable
Audio Systems
NEC Article
800
Shielded
No

Description

Power Limited and Communication Cable, Insulation Material PVC, Jacket Color Beige, Jacket Material PVC, Shielded No, Shielding Material None, Number of Conductors 4, Application Intercom Systems, Speaker Extension Service, Suggested Voltage Rating 300 volts, NEC Article and Type 800 CMR, Standards CMR/CMX NEC Article 800

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.