Zoro Homepage

Fire Alarm Cable, 2 C, Blue, PVC, 1000 ft.

  • Mfr # E3522S.41.07

  • Zoro # G5812432


product price: $640.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Gauge
14 AWG
Fire Rating
Plenum
Jacket Color
Blue
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3522S.41.07
Zoro #
G5812432
UPC #
079407012800
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Conductor Size - Data Cable
14 AWG
Conductor Size
14 AWG
Nominal Outside Dia.
0.205 in
Length
1000 ft.

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Plenum, Conductor Gauge 14 AWG, Insulation Material PVC, Jacket Color Blue, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3P, 760 FPLP, 800 CMP, Number of Pairs 0, Product Type Fire Alarm Cable

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.