Zoro Homepage

Fire Alarm Cable, 2 C, Red, PVC, 1000 ft.

  • Mfr # E2532S.41.03

  • Zoro # G5534365


product price: $560.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E2532S.41.03
Zoro #
G5534365
UPC #
079407835447
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Length
1000 ft.
Spool Length
1,000 ft
Conductor Size
14 AWG
Nominal Outside Dia.
0.218 in
Conductor Size - Data Cable
14 AWG

Details

Item
Fire Alarm Cable
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Red
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Shielding Material
Flexfoil Polyester Supported Aluminum Foil
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
UL 1666 Flame Test, RoHS Compliant, UL Listed
Package Type - Data Cable
Reel in a Box
Application - Communication Cable
Alarm Systems, Audio Systems
Item - Data Cable
Fire Alarm Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Insulation Material
S-R PVC
Application
Alarm Systems, Audio Systems
Plenum / Riser Rated
Riser Rated
Shielded
Shielded
Shielded / Unshielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Solid / Stranded
Solid
Cable Sub-Category
Fire Alarm/Life Safety/Security
Jacket Material - Wire and Cable
Premium Grade PVC
Fire Rating - Data Cable
Riser
NEC Article
760
Package Type
Reel in a Box
Number of Pairs
0
Minimum Operating Temperature
-4 Degrees F
Product Type
Fire Alarm Cable
Maximum Operating Temperature
167 Degrees F

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material S-R PVC, Jacket Color Red, Jacket Material PVC, Shielded Shielded, Shielding Material Flexfoil Polyester Supported Aluminum Foil, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.