Zoro Homepage

Fire Alarm Cable, 2 C, Yellow, PVC, 1000 ft.

  • Mfr # E1522S.41.05

  • Zoro # G5732133


product price: $411.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Yellow
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1522S.41.05
Zoro #
G5732133
UPC #
079407063574
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
14 AWG
Spool Length
1,000 ft
Nominal Outside Dia.
0.21 in
Length
1000 ft.
Conductor Size - Data Cable
14 AWG

Details

Item
Fire Alarm Cable
Conductor Gauge
14 AWG
Fire Rating
Riser
Jacket Color
Yellow
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Solid
Maximum Voltage Rating
300 V
NEC Article and Type
725 CL3R, 760 FPLR, 800 CMR
Standards
RoHS Compliant, UL Listed
Solid / Stranded
Solid
Package Type - Data Cable
Reel in a Box
Shielded / Unshielded
Unshielded
Jacket Material - Wire and Cable
Premium Grade PVC
Temp. Range
-4 Degrees to 167 Degrees F
NEC Article
760
Plenum / Riser Rated
Riser Rated
Item - Data Cable
Fire Alarm Cable
Application - Communication Cable
Alarm Systems, Audio Systems
Fire Rating - Data Cable
Riser
Total Number of Conductors - Data Cable
2 (0 Pair)
Application
Alarm Systems, Audio Systems
Insulation Material
S-R PVC
Cable Sub-Category
Multi-Conductor
Shielded
Unshielded
Package Type
Reel in a Box
Maximum Operating Temperature
167 Degrees F
Minimum Operating Temperature
-4 Degrees F
Number of Pairs
0
Product Type
Fire Alarm Cable

Description

Fire Alarm Cable, Cable Length 1,000 ft, Fire Rating Riser, Number of Strands Not Applicable, Conductor Gauge 14 AWG, Insulation Material S-R PVC, Jacket Color Yellow, Jacket Material PVC, Shielded Unshielded, Shielding Material Not Applicable, Solid/Stranded Solid, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Alarm Systems, Audio Systems, Maximum Voltage Rating 300 V, NEC Article and Type 725 CL3R, 760 FPLR, 800 CMR, Number of Pairs 0

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.