Fire Alarm Cable
Mfr # E1522S-50
Zoro # G012478757
product price: $39.19
/eaKey Features
Standards
NEC: FPLR (riser), UL Listed
Number of Conductors
2
Package Type
Spool
Jacket Material
PVC
Insulation Material
Semi-Rigid Polyvinyl Chloride (PVC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E1522S-50
Zoro #
G012478757
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
50 ft
Outside Diameter
0.2 in
Details
Item
Fire Alarm Cable
Standards
NEC: FPLR (riser), UL Listed
Number of Conductors
2
Package Type
Spool
Jacket Material
PVC
Insulation Material
Semi-Rigid Polyvinyl Chloride (PVC)
Application
Alarm Systems
Shielded
Unshielded
NEC Article and Type
UL LISTED ART 760 RISER - FIRE ALARM
Jacket Color
Red
Solid/Stranded
Solid
Fire Rating
Riser
Conductor Gauge
14 AWG
Number of Pairs
1
Maximum Voltage Rating
300 V
Description
Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.