Zoro Homepage

Fire Alarm Cable

  • Mfr # E1524S-50

  • Zoro # G812478773


product price: $65.19
/ea

Key Features

Standards
NEC: FPLR (riser), UL Listed
Insulation Material
Semi-Rigid Polyvinyl Chloride (PVC)
NEC Article and Type
UL LISTED ART 760 RISER - FIRE ALARM
Cable Length
50 ft
Number of Conductors
4
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E1524S-50
Zoro #
G812478773
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
50 ft
Outside Diameter
0.2 in

Details

Item
Fire Alarm Cable
Standards
NEC: FPLR (riser), UL Listed
Insulation Material
Semi-Rigid Polyvinyl Chloride (PVC)
NEC Article and Type
UL LISTED ART 760 RISER - FIRE ALARM
Number of Conductors
4
Jacket Color
Red
Jacket Material
PVC
Application
Alarm Systems
Shielded
Unshielded
Package Type
Spool
Conductor Gauge
14 AWG
Maximum Voltage Rating
300 V
Fire Rating
Riser
Solid/Stranded
Solid

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.