Zoro Homepage

Fire Alarm Cable

  • Mfr # E3502S-500

  • Zoro # G112478800


product price: $168.99
/ea
Free Shipping & Returns

Key Features

Standards
UL LISTED ART 800 PLENUM
NEC Article and Type
Not Rated
Package Type
Spool
Shielded
Unshielded
Cable Length
500 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
E3502S-500
Zoro #
G112478800
UPC #
-
Country of Origin
United States

Dimensions

Cable Length
500 ft
Outside Diameter
0.2 in

Details

Item
Fire Alarm Cable
Standards
UL LISTED ART 800 PLENUM
NEC Article and Type
Not Rated
Package Type
Spool
Shielded
Unshielded
Number of Conductors
2
Jacket Color
Red
Insulation Material
PVC
Application
Alarm Systems
Jacket Material
PVC
Number of Pairs
1
Fire Rating
Plenum
Maximum Voltage Rating
300 V
Solid/Stranded
Solid
Conductor Gauge
18 AWG

Description

Fire Alarm Cable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.