Fire Alarm Cable
Mfr # E3522S-250
Zoro # G012478856
product price: $171.99
/ea
Free Shipping & Returns
Key Features
Standards
UL LISTED ART 800 PLENUM
Shielded
Unshielded
Package Type
Spool
Cable Length
250 ft
Jacket Material
PVC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
E3522S-250
Zoro #
G012478856
UPC #
-
Country of Origin
United States
Dimensions
Cable Length
250 ft
Outside Diameter
0.2 in
Details
Item
Fire Alarm Cable
Standards
UL LISTED ART 800 PLENUM
Shielded
Unshielded
Package Type
Spool
Jacket Material
PVC
Jacket Color
Red
Application
Alarm Systems
Insulation Material
PVC
NEC Article and Type
UL LISTED ART 760 PLENUM - FIRE ALARM
Number of Conductors
2
Conductor Gauge
14 AWG
Solid/Stranded
Solid
Number of Pairs
1
Fire Rating
Plenum
Maximum Voltage Rating
300 V
Description
Fire Alarm Cable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.