Zoro Homepage
This item is Discontinued.
Carol Hookup Wire, AWM, MTW, TEW, TFF, 14 AWG, Stranded, 500 ft 76812.R8.03

Hookup Wire, AWM, MTW, TEW, TFF, 14 AWG, Stranded, 500 ft (Discontinued)

  • Mfr # 76812.R8.03
  • Zoro # G3424023
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76812.R8.03
Zoro #
G3424023
UPC #
079407000487
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
500 ft
Nominal Outside Dia.
0.136"
Spool Length
500 ft.
Length (Straight Wireway)
500 ft

Details

Item
Hookup Wire
Trade Designation
AWM, MTW, TEW, TFF
Wire Color
Red
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V
Temp. Rating
MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Standards
UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test
Max. Amps
15
Wire Type
MTW, TFF, AWM, TEW
Temp. Range
MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F
Stranded / Solid
Stranded

Description

Hookup Wire, Wire Size 14 AWG, Length 500 ft., Trade Designation AWM, MTW, TEW, TFF, Wire Color Red, Nominal Outside Dia. 0.14 In., Voltage 600V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Standards UL and NMTBA Type MTW/AWM, CSA Type TEW, AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, Passes VW-1 Vertical Flame Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.