Zoro Homepage
This item is Discontinued.
Carol Hookup Wire, CSA TEW, UL 1015, 14 AWG, Orange, Stranded, 100 ft C2105A.12.04

Hookup Wire, CSA TEW, UL 1015, 14 AWG, Orange, Stranded, 100 ft (Discontinued)

  • Mfr # C2105A.12.04
  • Zoro # G1185947
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2105A.12.04
Zoro #
G1185947
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
100 ft
Nominal Outside Dia.
0.14 in
Spool Length
100 ft.
Length (Straight Wireway)
100 ft

Details

Item
Hookup Wire
Trade Designation
CSA TEW, UL 1015
Wire Color
Orange
Jacket Color
Orange
Conductor Design
Stranded
Insulation Material
Color-Coded PVC
Voltage
600 V
Temp. Rating
-4 Degrees to 221 Degrees F
Standards
UL Style 1015 (UL 221 Degrees F, 600V), CSA Type TEW 221 Degrees F, 600V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Wire Type
UL 1015, CSA TEW
Temp. Range
-22 Degrees F to 221 Degrees F
Stranded / Solid
Stranded
Stranding
41 x 30

Description

Hookup Wire, Wire Size 14 AWG, Length 100 ft, Trade Designation CSA TEW, UL 1015, Wire Color Orange, Nominal Outside Dia. 0.14 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 41 x 30, Jacket Color Orange, Standards UL Style 1015 (UL 221 Degrees F, 600V), CSA Type TEW 221 Degrees F, 600V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.