Hookup Wire, CSA TEW, UL 1015, 16 AWG, Stranded, 100 ft (Discontinued)
- Mfr # C2104A.12.06
- Zoro # G0540662
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
C2104A.12.06
Zoro #
G0540662
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
16 AWG
Length
100 ft
Nominal Outside Dia.
0.12"
Spool Length
100 ft.
Length (Straight Wireway)
100 ft
Details
Item
Hookup Wire
Trade Designation
CSA TEW, UL 1015
Wire Color
Green
Conductor Design
Stranded
Insulation Material
Color-Coded PVC
Voltage
600V
Temp. Rating
-4 Degrees to 221 Degrees F
Standards
UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
Temp. Range
-22 Degrees F to 221 Degrees F
Stranding
26 x 30
Stranded / Solid
Stranded
Wire Type
UL 1015, CSA TEW
Description
Hookup Wire, Wire Size 16 AWG, Length 100 ft, Trade Designation CSA TEW, UL 1015, Wire Color Green, Nominal Outside Dia. 0.12 in, Voltage 600V, Insulation Material Color-Coded PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 26 x 30, Standards UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.