Zoro Homepage
This item is Discontinued.
Carol Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, Stranded, 100 ft C2065A.12.05

Hookup Wire, CSA TR-64, UL 1007, UL 1569, 16 AWG, Stranded, 100 ft (Discontinued)

  • Mfr # C2065A.12.05
  • Zoro # G3356911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2065A.12.05
Zoro #
G3356911
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
100 ft
Spool Length
100 ft.
Nominal Outside Dia.
0.092"
Length (Straight Wireway)
100 ft

Details

Item
Hookup Wire
Trade Designation
CSA TR-64, UL 1007, UL 1569
Wire Color
Yellow
Conductor Design
Stranded
Insulation Material
Color-Coded PVC
Voltage
300V
Temp. Rating
-4 Degrees to 221 Degrees F
Standards
UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test
Temp. Range
-4 Degrees to 221 Degrees F
Stranded / Solid
Stranded
Stranding
26 x 30
Wire Type
UL 1007, UL 1569, CSA TR-64

Description

Hookup Wire, Wire Size 16 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Yellow, Nominal Outside Dia. 0.09 in, Voltage 300V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 26 x 30, Standards UL Style 1569 (UL 221 Degrees F, 300V), CSA TR-64: 194 Degrees F, 300V, RoHS Compliant Directive 2011/65/EU, Designed to meet UL VW-1 Vertical Wire Flame Test

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.