PROJECTS IN BLOOM! 20% OFF SELECT CATEGORIESENTER CODE: SPRINGAPR. 23–30SEE DETAILS & CATEGORIES

Hookup Wire, 18 AWG, Yellow, 100 ft.

CAROL| Zoro #: G2262967| Mfr #: C2103A.12.05

$28.79 /ea

qty
Orders over $50.00 ship free. Details.Standard ground shipping.
Details:
Voltage: 600Nominal Outside Dia.: 0.112"Spool Length: 100 ft.
Save 15%. Sign up for Z-mail.

Specifications

Zoro #: G2262967 Mfr #: C2103A.12.05
Voltage: 600Nominal Outside Dia.: 0.112"
Spool Length: 100 ft.Wire Size: 18 AWG
Item: Hookup WireWire Color: Yellow
Insulation Material: Color-Coded PVCStranded / Solid: Stranded
Wire Type: UL 1015, CSA TEWStandards: UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test
Temp. Range: -22 Degrees F to 221 Degrees FCountry of Origin (subject to change): United States

Description

Hookup Wire, Wire Size 18 AWG, Spool Length 100 ft., Wire Type UL 1015, CSA TEW, Wire Color Yellow, Nominal Outside Dia. 0.112 In., Voltage 600, Insulation Material Color-Coded PVC, Stranded / Solid Stranded, Temp. Range -22 Degrees F to 221 Degrees F, Stranding 16/30, Fully Annealed Tinned Copper, Standards UL Style 1015 (UL: 221 Degrees F, 600V); CSA Type TEW: 221 Degrees F, 600V; RoHS Compliant Directive 2011/65/EU; Designed to meet UL VW-1 Vertical Wire Flame Test

Reviews