Zoro Homepage
This item is Discontinued.
Carol Hookup Wire, CSA TEW, UL 1015, 20 AWG, Stranded, 100 ft C2102A.12.01

Hookup Wire, CSA TEW, UL 1015, 20 AWG, Stranded, 100 ft (Discontinued)

  • Mfr # C2102A.12.01
  • Zoro # G1866873
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2102A.12.01
Zoro #
G1866873
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length
100 ft
Spool Length
100 ft.
Nominal Outside Dia.
0.102"
Length (Straight Wireway)
100 ft

Details

Item
Hookup Wire
Trade Designation
CSA TEW, UL 1015
Wire Color
Black
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V
Temp. Rating
-4 Degrees to 221 Degrees F
Standards
UL/CSA, RoHS
Temp. Range
-4 Degrees to 221 Degrees F
Wire Type
UL 1015, CSA TEW
Stranded / Solid
Stranded
Stranding
10 x 30

Description

Hookup Wire, Wire Size 20 AWG, Length 100 ft, Trade Designation CSA TEW, UL 1015, Wire Color Black, Nominal Outside Dia. 0.10 in, Voltage 600V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 10 x 30, Standards UL/CSA, RoHS

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.