This item is Discontinued.

Carol Hookup Wire, CSA TEW, UL 1015, 20 AWG, Stranded, 100 ft C2102A.12.02

Hookup Wire, CSA TEW, UL 1015, 20 AWG, Stranded, 100 ft (Discontinued)

  • Mfr # C2102A.12.02
  • Zoro # G1846257
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2102A.12.02
Zoro #
G1846257
UPC #
079407546107
Country of Origin
United States

Dimensions

Wire Size
20 AWG
Length
100 ft
Nominal Outside Dia.
0.102"
Spool Length
100 ft.
Length (Straight Wireway)
100 ft

Details

Item
Hookup Wire
Trade Designation
CSA TEW, UL 1015
Wire Color
White
Conductor Design
Stranded
Insulation Material
PVC
Voltage
600V
Temp. Rating
-4 Degrees to 221 Degrees F
Standards
UL/CSA, RoHS
Stranded / Solid
Stranded
Wire Type
UL 1015, CSA TEW
Stranding
10 x 30
Temp. Range
-4 Degrees to 221 Degrees F

Description

Hookup Wire, Wire Size 20 AWG, Length 100 ft, Trade Designation CSA TEW, UL 1015, Wire Color White, Nominal Outside Dia. 0.10 in, Voltage 600V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 10 x 30, Standards UL/CSA, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.