This item is Discontinued.

Carol Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, Stranded, 100 ft C2015A.12.02

Hookup Wire, CSA TR-64, UL 1007, UL 1569, 24 AWG, Stranded, 100 ft (Discontinued)

  • Mfr # C2015A.12.02
  • Zoro # G2635911
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
C2015A.12.02
Zoro #
G2635911
UPC #
079407586899
Country of Origin
United States

Dimensions

Wire Size
24 AWG
Length
100 ft
Spool Length
100 ft.
Nominal Outside Dia.
0.056"
Length (Straight Wireway)
100 ft

Details

Item
Hookup Wire
Trade Designation
CSA TR-64, UL 1007, UL 1569
Wire Color
White
Conductor Design
Stranded
Insulation Material
PVC
Voltage
300V
Temp. Rating
-4 Degrees to 221 Degrees F
Standards
UL/CSA, RoHS
Wire Type
UL 1007, UL 1569, CSA TR-64
Stranding
7 x 32
Stranded / Solid
Stranded
Temp. Range
-4 Degrees to 221 Degrees F

Description

Hookup Wire, Wire Size 24 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color White, Nominal Outside Dia. 0.06 in, Voltage 300V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 32, Standards UL/CSA, RoHS

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.