Zoro Homepage
This item is Discontinued.
Carol CSA TEW (UL 1015), Hookup Wire, Tinned Copper, 20 AWG, Red, Stranded, 100 ft C2102A.12.03

CSA TEW (UL 1015), Hookup Wire, Tinned Copper, 20 AWG, Red, Stranded, 100 ft (Discontinued)

  • Mfr # C2102A.12.03
  • Zoro # G2779944
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2102A.12.03
Zoro #
G2779944
UPC #
079407112135
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.1 in
Wire Size
20 AWG
Conductor Size
20 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.1 in

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TEW (UL 1015)
Jacket Color
Red
Voltage
600 V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
-4 to 221°F
Stranding
10 x 30
Wire Color
Red
Standards
RoHS, UL/CSA
Number of Conductors
1
Product Type
Hookup Wire
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Color
Red
Temperature Rating - Maximum Dry
221 Degrees F
Number of Strands
10
Conductor Insulation Material
PVC

Description

Hookup Wire, Wire Size 20 AWG, Length 100 ft, Trade Designation TEW, Wire Color Red, Nominal Outside Dia. 0.1 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 10 x 30, Jacket Color Red, Standards CSA, RoHS, UL Listed, UL 1015

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.