This item is Discontinued.

Carol CSA TR-64 (UL 1007, 1569), Hookup Wire, Tinned Copper, 24 AWG, Red, Stranded, 100 ft C2015A.12.03

CSA TR-64 (UL 1007, 1569), Hookup Wire, Tinned Copper, 24 AWG, Red, Stranded, 100 ft (Discontinued)

  • Mfr # C2015A.12.03
  • Zoro # G3339813
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C2015A.12.03
Zoro #
G3339813
UPC #
079407545452
Country of Origin
United States

Dimensions

Length
100 ft
Nominal Outside Dia.
0.06 in
Wire Size
24 AWG
Conductor Size
24 AWG
Overall Length
100 ft
Nominal Outside Diameter
0.06 in

Details

Item
Hookup Wire
Conductor Material
Tinned Copper
Trade Designation
CSA TR-64 (UL 1007, 1569)
Jacket Color
Red
Voltage
300 V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
-4 to 221°F
Stranding
7 x 32
Wire Color
Red
Standards
RoHS, UL/CSA
Number of Conductors
1
Product Type
Hookup Wire
Number of Strands
7
Operating Temperature - Minimum
-4 Degrees F
Temperature Rating - Maximum Dry
221 Degrees F
Conductor Insulation Color
Red
Conductor Insulation Material
PVC

Description

Hookup Wire, Wire Size 24 AWG, Length 100 ft, Trade Designation CSA TR-64, UL 1007, UL 1569, Wire Color Red, Nominal Outside Dia. 0.06 in, Voltage 300 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating -4 Degrees to 221 Degrees F, Stranding 7 x 32, Jacket Color Red, Standards CSA, CSA TR-64, RoHS, UL Listed, UL 1007, UL 1569

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.