Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAN Cable, Black, 24 AWG

  • Mfr # CR5.30.01

  • Zoro # G310397361


product price: $188.99
/ea
Free Shipping & Returns

Key Features

Performance Category
5e
Jacket Color
Black
Fire Rating
Riser
Overall Length
1,000 ft
Conductor Gauge
24 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR5.30.01
Zoro #
G310397361
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1,000 ft

Details

Item
LAN Cable
Performance Category
5e
Jacket Color
Black
Fire Rating
Riser
Conductor Gauge
24 AWG

Description

LAN Cable, Conductor Gauge 24 AWG, Jacket Color Black, Overall Length 1,000 ft, Performance Category 5e, Fire Rating Riser, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.