Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAN Cable, Blue, 0.2 in Cable Dia.

  • Mfr # CR6.A3.07

  • Zoro # G710397404


product price: $248.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Blue
Jacket Material
PVC
Conductor Gauge
23 AWG
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CR6.A3.07
Zoro #
G710397404
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Cable Diameter
0.2 in
Overall Length
1,000 ft

Details

Item
LAN Cable
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Blue
Jacket Material
PVC
Conductor Gauge
23 AWG
Maximum Operating Temperature
167 Degrees F
Fire Rating
Riser
Maximum Impedance
100 ohm
Resistance Properties
Flame/Fire Retardant
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency
500 MHz
Cable Shape
Round
Insulation Material
Polyolefin

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Blue, Overall Length 1,000 ft, Performance Category 6, Fire Rating Riser, Jacket Material PVC, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable, Cable Diameter 0.2 in, Insulation Material Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.