Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAN Cable, Green, 0.2 in Cable Dia.

  • Mfr # CP5.30.06

  • Zoro # G110397288


product price: $283.99
/ea
Free Shipping & Returns

Key Features

Standards
ICEA S-90-661, NSI/TIA/EIA 568 B.2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP
Performance Category
5e
Jacket Color
Green
Jacket Material
PVC
Minimum Operating Temperature
14 Degrees F
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CP5.30.06
Zoro #
G110397288
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.2 in

Details

Item
LAN Cable
Standards
ICEA S-90-661, NSI/TIA/EIA 568 B.2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP
Performance Category
5e
Jacket Color
Green
Jacket Material
PVC
Minimum Operating Temperature
14 Degrees F
Maximum Frequency
350 MHz
Resistance Properties
Flame/Fire Retardant
Conductor Gauge
24 AWG
Insulation Material
Fluoropolymer
Cable Shape
Round
Maximum Impedance
100 ohm
Maximum Operating Temperature
140 Degrees F
Fire Rating
Plenum

Description

LAN Cable, Cable Shape Round, Conductor Gauge 24 AWG, Jacket Color Green, Overall Length 1,000 ft, Performance Category 5e, Fire Rating Plenum, Jacket Material PVC, Standards ICEA S-90-661, NSI/TIA/EIA 568 B.2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable, Cable Diameter 0.2 in, Insulation Material Fluoropolymer, Maximum Frequency 350 MHz

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.