LAN Cable, Green, 0.2 in Cable Dia.
Mfr # CP6.30.06
Zoro # G610397344
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP
Performance Category
6
Jacket Material
PVC
Jacket Color
Green
Fire Rating
Plenum
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP6.30.06
Zoro #
G610397344
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1,000 ft
Cable Diameter
0.2 in
Details
Item
LAN Cable
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP
Performance Category
6
Jacket Material
PVC
Jacket Color
Green
Fire Rating
Plenum
Insulation Material
Fluoropolymer
Minimum Operating Temperature
-4 Degrees F
Conductor Gauge
23 AWG
Resistance Properties
Flame/Fire Retardant
Maximum Frequency
500 MHz
Maximum Impedance
100 ohm
Maximum Operating Temperature
167 Degrees F
Cable Shape
Round
Description
LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Green, Overall Length 1,000 ft, Performance Category 6, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable, Cable Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.