LAN Cable, Yellow, 0.2 in Cable Dia.
Mfr # CP6.30.05
Zoro # G710397329
product price: $430.99
/ea
Free Shipping & Returns
Key Features
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP
Performance Category
6
Jacket Color
Yellow
Jacket Material
PVC
Resistance Properties
Flame/Fire Retardant
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
CP6.30.05
Zoro #
G710397329
UPC #
-
Country of Origin
United States
Dimensions
Overall Length
1,000 ft
Cable Diameter
0.2 in
Details
Item
LAN Cable
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP
Performance Category
6
Jacket Color
Yellow
Jacket Material
PVC
Resistance Properties
Flame/Fire Retardant
Cable Shape
Round
Minimum Operating Temperature
-4 Degrees F
Maximum Frequency
500 MHz
Fire Rating
Plenum
Conductor Gauge
23 AWG
Insulation Material
Fluoropolymer
Maximum Impedance
100 ohm
Maximum Operating Temperature
167 Degrees F
Description
LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Yellow, Overall Length 1,000 ft, Performance Category 6, Fire Rating Plenum, Jacket Material PVC, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, UL and cUL Type CMP, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable, Cable Diameter 0.2 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.