Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

LAN Cable, Yellow, 0.2 in Cable Dia.

  • Mfr # CR6.30.05

  • Zoro # G710397374


product price: $242.99
/ea
Free Shipping & Returns

Key Features

Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Yellow
Jacket Material
PVC
Overall Length
1,000 ft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
CR6.30.05
Zoro #
G710397374
UPC #
-
Country of Origin
United States

Dimensions

Overall Length
1,000 ft
Cable Diameter
0.2 in

Details

Item
LAN Cable
Standards
ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444
Performance Category
6
Jacket Color
Yellow
Jacket Material
PVC
Conductor Gauge
23 AWG
Maximum Frequency
500 MHz
Minimum Operating Temperature
-4 Degrees F
Maximum Impedance
100 ohm
Cable Shape
Round
Insulation Material
Polyolefin
Resistance Properties
Flame/Fire Retardant
Fire Rating
Riser
Maximum Operating Temperature
167 Degrees F

Description

LAN Cable, Cable Shape Round, Conductor Gauge 23 AWG, Jacket Color Yellow, Overall Length 1,000 ft, Performance Category 6, Fire Rating Riser, Jacket Material PVC, Standards ANSI/TIA/EIA 568 B.2-1, ANSI/TIA/EIA 862, ICEA S-102-700, ISO/IEC 11801 ED. 2, RoHS Compliant Directive 2011/65/EU, UL 444, End 1 Boot Type Not Applicable, End 2 Boot Type Not Applicable, End 2 Connection Type Not Applicable, End 1 Connection Type Not Applicable, Cable Diameter 0.2 in, Insulation Material Polyolefin

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.