Zoro Homepage

Landscape Lighting Wire, 12 AWG, Black, PVC, 250 ft

  • Mfr # 122ULC00.35.01

  • Zoro # G810934752


product price: $390.99
/ea
Free Shipping & Returns

Key Features

Standards
EU Directive 2011/65/EU, RoHS, RoHS-2, UL 1493, ULECC
Wire Size
12 AWG
Number of Conductors
2
Overall Length
250 ft
Jacket Material
PVC
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
122ULC00.35.01
Zoro #
G810934752
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
12 AWG
Length
250 ft
Overall Length
250 ft
Conductor Size
12 AWG
Nominal Outside Dia.
0.39 in x 0.20 in
Nominal Outside Diameter
0.39 in x 0.20 in

Details

Item
Landscape Lighting Wire
Standards
EU Directive 2011/65/EU, RoHS, RoHS-2, UL 1493, ULECC
Number of Conductors
2
Jacket Material
PVC
Voltage
150 V
Conductor Material
Copper
Special Features
Direct Burial
Jacket Color
Black
Conductor Design
Stranded
Packaging
Reel
Temperature Rating - Maximum Dry
140 Degrees F
Conductor Insulation Color
Black
Series
Landscape Lighting Cable
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Material
PVC
Number of Strands
65

Description

Landscape Lighting Wire, Number of Conductors 2, Wire Size 12 AWG, Jacket Color Black, Length 250 ft, Voltage 150 V, Nominal Outside Dia. 0.39 in x 0.20 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Special Features Direct Burial, Standards EU Directive 2011/65/EU, RoHS, RoHS-2, UL 1493, ULECC

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.