Landscape Lighting Wire, 12 AWG, Black, PVC, 500 ft
Mfr # 122ULC00.38.01
Zoro # G710934661
product price: $617.99
/ea
Free Shipping & Returns
Key Features
Standards
EU Directive 2011/65/EU, RoHS, RoHS-2, UL 1493, ULECC
Wire Size
12 AWG
Overall Length
500 ft
Conductor Size
12 AWG
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
122ULC00.38.01
Zoro #
G710934661
UPC #
-
Country of Origin
United States
Dimensions
Wire Size
12 AWG
Overall Length
500 ft
Conductor Size
12 AWG
Length
500 ft
Nominal Outside Dia.
0.39 in x 0.20 in
Nominal Outside Diameter
0.39 in x 0.20 in
Details
Item
Landscape Lighting Wire
Standards
EU Directive 2011/65/EU, RoHS, RoHS-2, UL 1493, ULECC
Conductor Material
Copper
Conductor Design
Stranded
Number of Conductors
2
Voltage
150 V
Jacket Material
PVC
Jacket Color
Black
Packaging
Reel
Series
Landscape Lighting Cable
Special Features
Direct Burial
Conductor Insulation Color
Black
Operating Temperature - Minimum
-4 Degrees F
Conductor Insulation Material
PVC
Number of Strands
65
Temperature Rating - Maximum Dry
140 Degrees F
Description
Landscape Lighting Wire, Number of Conductors 2, Wire Size 12 AWG, Jacket Color Black, Length 500 ft, Voltage 150 V, Nominal Outside Dia. 0.39 in x 0.20 in, Conductor Design Stranded, Conductor Material Copper, Jacket Material PVC, Special Features Direct Burial, Standards EU Directive 2011/65/EU, RoHS, RoHS-2, UL 1493, ULECC
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.