Lighted Ext. Cord, SJTW, 12/3, 50 ft., Yllw, 12/3, Yellow, 50 ft. (Discontinued)
- Mfr # 03398.61.05
- Zoro # G4148151
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03398.61.05
Zoro #
G4148151
UPC #
079407034505
Country of Origin
United States
Dimensions
Cord Length
50 ft.
Details
Item
Lighted Ext. Cord,SJTW,12/3,50 ft.,Yllw
Jacket Color
Yellow
Gauge/Conductor
12/3
Voltage
125V
Max. Amps
15A
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15p
NEC Cord Designation
SJTW
Description
Lighted Ext. Cord,SJTW,12/3,50 ft.,Yllw
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.