AWM, MTW, TEW, TFF, Machine Tool Wire, Copper, 12 AWG, Black, Stranded, 500 ft

  • Mfr # 76822.R8.01

  • Zoro # G3408693


product price: $228.99
/ea
Free Shipping & Returns

Key Features

Conductor Material
Copper
Trade Designation
AWM, MTW, TEW, TFF
Length
500 ft
Jacket Color
Black
Nominal Outside Dia.
0.16 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76822.R8.01
Zoro #
G3408693
UPC #
079407000593
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.16 in
Wire Size
12 AWG
Nominal Outside Diameter
0.16 in
Conductor Size
12 AWG
Overall Length
500 ft

Details

Item
Machine Tool Wire
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW, TFF
Jacket Color
Black
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
221°F
Stranding
19 x 0.0185 in
Wire Color
Black
Standards
AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM
Max. Amps
20
Number of Conductors
1
Packaging
Spool
Product Type
Machine Tool Wire
Temperature Rating - Maximum Dry
221 Degrees F
Number of Strands
19
Series
Hook Up Wire
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Material
PVC
Conductor Insulation Color
Black

Description

Machine Tool Wire, Wire Size 12 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, TFF, Wire Color Black, Nominal Outside Dia. 0.16 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 19 x 0.0185 in, Jacket Color Black, Standards AWM 1015, AWM 1335, AWM 1336, CSA, NMTBA, UL VW-1, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.