This item is Discontinued.

Carol AWM, MTW, TEW, TFF, Machine Tool Wire, Copper, 14 AWG, Light Blue, Stranded, 500 ft 76812.R8.16

AWM, MTW, TEW, TFF, Machine Tool Wire, Copper, 14 AWG, Light Blue, Stranded, 500 ft (Discontinued)

  • Mfr # 76812.R8.16
  • Zoro # G2975777
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76812.R8.16
Zoro #
G2975777
UPC #
094704470573
Country of Origin
United States

Dimensions

Length
500 ft
Nominal Outside Dia.
0.14 in
Wire Size
14 AWG
Overall Length
500 ft
Nominal Outside Diameter
0.14 in
Conductor Size
14 AWG

Details

Item
Machine Tool Wire
Conductor Material
Copper
Trade Designation
AWM, MTW, TEW, TFF
Jacket Color
Light Blue
Voltage
600V
Insulation Material
PVC
Conductor Design
Stranded
Temp. Rating
221°F
Stranding
19 x 0.0159 in
Wire Color
Bare
Standards
AWM Style 1015, AWM Style 1335 8-10 AWG, AWM Style 1336 8 AWG, CSA Type TEW, Passes VW-1 Vertical Flame Test, UL and NMTBA Type MTW/AWM
Max. Amps
15
Number of Conductors
1
Product Type
Machine Tool Wire
Temperature Rating - Maximum Dry
221 Degrees F
Operating Temperature - Minimum
-40 Degrees F
Conductor Insulation Color
Blue
Conductor Insulation Material
PVC
Number of Strands
19

Description

Machine Tool Wire, Wire Size 14 AWG, Length 500 ft, Trade Designation AWM, MTW, TEW, TFF, Wire Color Bare, Nominal Outside Dia. 0.14 in, Voltage 600 V, Insulation Material PVC, Conductor Design Stranded, Temp. Rating MTW and TFF -40 Degrees to 194 Degrees F, TEW and AWM -4 Degrees to 221 Degrees F, Stranding 19 x 0.0159 in, Jacket Color Light Blue, Standards AWM 1015, AWM 1335, AWM 1336, CSA, NMTBA, UL VW-1, UL Listed

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.