Zoro Homepage

Multi-Conductor, Gray Jacket, 1000 ft. L

  • Mfr # C1642A.41.10

  • Zoro # G5074297


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Cable Length
1,000 ft
Number of Strands
26
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C1642A.41.10
Zoro #
G5074297
UPC #
079407047932
Country of Origin
United States

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Spool Length
1,000 ft
Conductor Size - Data Cable
20 AWG
Nominal Outside Dia.
0.226 in
Conductor Size
20 AWG
Length
1000 ft.

Details

Item
Communication Cable
Number of Strands
26
Conductor Gauge
20 AWG
Fire Rating
Commercial
Jacket Color
Gray
Jacket Material
PVC
Number of Conductors
2
Solid/Stranded
Stranded
Shielding Material
Tinned Copper Braid
Maximum Voltage Rating
300 V
NEC Article and Type
800 CM
Standards
CSA CMH, NEC Article 800 CM, CSA CMH Flame Test, RoHS Compliant
Plenum / Riser Rated
Riser Rated
Suggested Voltage Rating - Data Cable
300 V
Package Type - Data Cable
Reel in a Box
Shielded / Unshielded
Shielded
Temp. Range
-4 Degrees to 167 Degrees F
Fire Rating - Data Cable
Commercial
Jacket Material - Wire and Cable
PVC
Cable Sub-Category
Multi-Conductor
Solid / Stranded
Stranded
Shielded
Shielded
Application - Communication Cable
Audio Systems, Broadcast Systems, Electronic Circuits, Video Systems
NEC Article
800
Item - Data Cable
Communication Cable
Total Number of Conductors - Data Cable
2 (0 Pair)
Insulation Material
Plastic
Application
Audio Systems, Electronic Circuits, Video Systems
Package Type
Reel in a Box
Maximum Operating Temperature
140 Degrees F
Number of Pairs
0
Product Type
Communication Cable
Minimum Operating Temperature
-4 Degrees F

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Commercial, Number of Strands 26, Conductor Gauge 20 AWG, Insulation Material Plastic, Jacket Color Gray, Jacket Material PVC, Shielded Shielded, Shielding Material Tinned Copper Braid, Solid/Stranded Stranded, Number of Conductors 2, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Audio Systems, Electronic Circuits, Video Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CM, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.