Zoro Homepage
This item is Discontinued.
No Product Image Available

Multi-Conductor, Gray Jacket, 1000 ft. L (Discontinued)

  • Mfr # C8106.41.10
  • Zoro # G5070429
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
C8106.41.10
Zoro #
G5070429
UPC #
079407407798
Country of Origin
China

Dimensions

Cable Length
1,000 ft
Outside Diameter
0.2 in
Conductor Size
18 AWG
Length
1000 ft.
Nominal Outside Dia.
0.178 in
Conductor Size - Data Cable
18 AWG
Spool Length
1,000 ft

Description

Communication Cable, Cable Length 1,000 ft, Fire Rating Plenum, Number of Strands 19, Conductor Gauge 18 AWG, Insulation Material FEP, Jacket Color Red, Jacket Material FEP, Shielded Shielded, Shielding Material Foil, Solid/Stranded Stranded, Number of Conductors 3, Outside Diameter 0.2 in, Package Type Reel in a Box, Application Computer Systems, Instrumentation Systems, Control Systems, Maximum Voltage Rating 300 V, NEC Article and Type 800 CMP, Number of Pairs 0

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.