This item is Discontinued.

Carol Outdoor Ext. Cord, SJTW, 12/3, 50 ft., Org, 12/3, Orange, 50 ft. 06853.63.04

Outdoor Ext. Cord, SJTW, 12/3, 50 ft., Org, 12/3, Orange, 50 ft. (Discontinued)

  • Mfr # 06853.63.04
  • Zoro # G4148431
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
06853.63.04
Zoro #
G4148431
UPC #
079407058938
Country of Origin
United States

Dimensions

Cord Length
50 ft.

Details

Item
Outdoor Ext. Cord,SJTW,12/3,50 ft.,Org
Jacket Color
Orange
Gauge/Conductor
12/3
Voltage
125V
Max. Amps
15A
NEC Cord Designation
SJTW
NEMA Plug Configuration
5-15p
NEMA Receptacle Configuration
5-15R

Description

Outdoor Ext. Cord,SJTW,12/3,50 ft.,Org

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.