Outdoor Ext. Cord, SJTW, 16/3, 10 ft., Org, 16/3, Orange, 10 ft. (Discontinued)
- Mfr # 03318.63.04
- Zoro # G4148142
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
03318.63.04
Zoro #
G4148142
UPC #
079407427659
Country of Origin
United States
Dimensions
Cord Length
10 ft.
Details
Item
Outdoor Ext. Cord,SJTW,16/3,10 ft.,Org
Jacket Color
Orange
Gauge/Conductor
16/3
Voltage
125V
Max. Amps
13A
NEC Cord Designation
SJTW
NEMA Receptacle Configuration
5-15R
NEMA Plug Configuration
5-15p
Description
Outdoor Ext. Cord,SJTW,16/3,10 ft.,Org
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.