This item is Discontinued.

Carol 10 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK 02727.85.01

10 AWG 4 Conductor Carolprene Portable Cord 600V 250 ft. BK (Discontinued)

  • Mfr # 02727.85.01
  • Zoro # G1169156
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02727.85.01
Zoro #
G1169156
UPC #
079407902736
Country of Origin
United States

Dimensions

Wire Size
10 AWG
Length
250 ft.
Nominal Outside Dia.
0.715"
Wire Size - Wire and Cable
10 AWG
Wire Size (Wire and Cable)
10 AWG
Spool Length
250 ft.
Length (Straight Wireway)
250 ft

Details

Item
Portable Cord
Trade Designation
SOOW
Number of Conductors
4
Jacket Material
EPDM Rubber
Jacket Color
Black
Voltage
600V
Conductor Material
Copper
Standards
OSHA and Bureau of Mines (MSHA)
Max. Amps
25
Jacket Type (Wire and Cable)
SOOW
Jacket Type - Wire and Cable
SOOW
Jacket Material - Wire and Cable
EPDM Rubber
Jacket Type
SOOW
Indoor / Outdoor
Indoor/Outdoor
Max. Voltage
600
Wire and Cable Item
Portable Cord
Wire Color
Black, White, Red, Green
Stranded / Solid
Stranded
Temp. Range
-40 Degrees to 194 Degrees F
Features
Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, High Flexibility, Excellent Abrasion Resistance
Gauge/Conductor
10/4

Description

Portable Cord, Number of Conductors 4, Wire Size 10 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, White, Red, Green, Jacket Color Black, Length 250 ft., Voltage 600V, Nominal Outside Dia. 0.72 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.