Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

This item is Discontinued.

Carol 16 AWG 4 Conductor Portable Cord 600V 250 ft. YL GC636.35.05

16 AWG 4 Conductor Portable Cord 600V 250 ft. YL (Discontinued)

  • Mfr # GC636.35.05
  • Zoro # G9196467
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GC636.35.05
Zoro #
G9196467
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
16 AWG
Length
250 ft.
Spool Length
250 ft.
Nominal Outside Dia.
0.42"
Wire Size - Wire and Cable
16 AWG
Wire Size (Wire and Cable)
16 AWG
Length (Straight Wireway)
250 ft

Details

Number of Conductors
4
Jacket Color
Yellow
Jacket Material
EPDM Rubber
Item
Portable Cord
Wire and Cable Item
Portable Cord
Standards
UL Flexible Cord, CSA Flexible Cord, MSHA Approved, OSHA Acceptable, RoHS Compliant
Temp. Range
-58 Degrees to 221 Degrees F
Max. Voltage
600
Jacket Type
SOOW
Conductor Material
Fully Annealed Tinned Copper
Indoor / Outdoor
Indoor/Outdoor
Max. Amps
10
Wire Color
Black, White, Red, Green/Yellow
Features
Excellent Flexibility In Cold Temperatures, Enhanced Cleanability, Resistant to Sunlight, Oils, Acids and Chemicals, High Heat and Flame Resistance, Excellent Abrasion and Cut Resistance, TRU-Mark Sequential Footage Marking
Jacket Type - Wire and Cable
SOOW
Jacket Type (Wire and Cable)
SOOW
Stranded / Solid
Stranded
Jacket Material - Wire and Cable
EPDM Rubber Super Vu-Tron(R) Supreme
Voltage
600V
Special Features
Enhanced Cleanability, Resistant to Sunlight, Oils, Acids and Chemicals, High Heat and Flame Resistance, Excellent Abrasion and Cut Resistance, TRU-Mark Sequential Footage Marking, Super Vu-Tron(R) Supreme
Trade Designation
SOOW

Description

Portable Cord, Number of Conductors 4, Wire Size 16 AWG, Trade Designation SOOW, Jacket Material EPDM Rubber, Wire Color Black, White, Red, Green/Yellow, Jacket Color Yellow, Length 250 ft, Voltage 600V, Nominal Outside Dia. 0.42 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.