Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart
This item is Discontinued.
Carol 18 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK 01311.35T.01

18 AWG 3 Conductor Carolprene Portable Cord 300V 250 ft. BK (Discontinued)

  • Mfr # 01311.35T.01
  • Zoro # G3353655
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01311.35T.01
Zoro #
G3353655
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
250 ft.
Spool Length
250 ft.
Wire Size (Wire and Cable)
18 AWG
Nominal Outside Dia.
0.30"
Wire Size - Wire and Cable
18 AWG
Length (Straight Wireway)
250 ft

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Jacket Material
EPDM Rubber
Jacket Color
Black
Voltage
300V
Conductor Material
Copper
Standards
OSHA and Bureau of Mines (MSHA)
Indoor / Outdoor
Indoor/Outdoor
Wire and Cable Item
Portable Cord
Jacket Material - Wire and Cable
EPDM Rubber
Features
Resist Oil, Moisture and Abrasion-Resistant
Jacket Type
SJOOW
Stranded / Solid
Stranded
Max. Voltage
300
Wire Color
Black, White, Green
Jacket Type (Wire and Cable)
SJOOW
Jacket Type - Wire and Cable
SJOOW
Max. Amps
10
Temp. Range
-40 Degrees to 194 Degrees F
Gauge/Conductor
18/3

Description

Portable Cord, Number of Conductors 3, Wire Size 18 AWG, Trade Designation SJOOW, Jacket Material EPDM Rubber, Wire Color Black, White, Green, Jacket Color Black, Length 250 ft, Voltage 300V, Nominal Outside Dia. 0.30 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.