Shop CAROL

Portable Cord, 14 AWG, 300 V, 250 ft

  • Mfr # 01560.35.05
  • Zoro # G724159395

product price: 
$
395.99
/ea
Free Shipping & Returns

Key Features

Standards
CSA C22.2 No. 49, MSHA Approved, RoHS Compliant, UL 62
Number of Conductors
3
Jacket Color
Yellow
Number of Ground Conductors
1
Location
Indoor, Outdoor
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
01560.35.05
Zoro #
G724159395
UPC #
-
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.36 in
Conductor Size
14 AWG
Overall Length
250 ft
Grounding Conductor Size
16 AWG
Wire Rope Length
250 ft
Length
250 ft

Details

Standards
CSA C22.2 No. 49, MSHA Approved, RoHS Compliant, UL 62
Number of Conductors
3
Jacket Color
Yellow
Number of Ground Conductors
1
Location
Indoor, Outdoor
Voltage
300 V
Jacket Material
CPE
Item
Portable Cord
Number of Strands
41
Ampacity at Maximum Temperature
18 A
Series
Super Vu-Tron(R) Supreme
Grounding Conductor Insulation Color
Green
Temperature Rating - Maximum Dry
105 Degrees C
Grounding Conductor Insulation Material
EPDM
Grounding Conductor Material
Copper
Conductor Insulation Material
EPDM
Conductor Material
Copper
Operating Temperature - Minimum
-50 Degrees C
Conductor Insulation Color
Black, Green, White
Special Features
High Flexibility, Resistant to Abrasion, Resistant to Moisture, Resistant to Oil, UV Resistant, Water-Resistant, Weather Resistant

Description

Portable Cord, Number of Conductors 3, Trade Designation SJOOW, Jacket Material CPE, Jacket Color Yellow, Voltage 300 V

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.