Portable Cord, 16 AWG, 600 V, 250 ft
- Mfr # 02565.35.05
- Zoro # G224159123
product price:Â
$
345.99
/ea
Free Shipping & Returns
Key Features
Operating Temperature - Minimum
-50 Degrees C
Jacket Material
CPE
Number of Ground Conductors
1
Grounding Conductor Material
Copper
Conductor Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 02565.35.05
- Zoro #
- G224159123
- UPC #
- -
- Country of Origin
- United States
- Operating Temperature - Minimum
- -50 Degrees C
- Jacket Material
- CPE
- Number of Ground Conductors
- 1
- Grounding Conductor Material
- Copper
- Conductor Material
- Copper
- Grounding Conductor Insulation Material
- EPDM
- Location
- Indoor, Outdoor
- Conductor Insulation Material
- EPDM
- Series
- Super Vu-Tron(R) Supreme
- Grounding Conductor Insulation Color
- Green
- Voltage
- 600 V
- Number of Strands
- 26
- Temperature Rating - Maximum Dry
- 105 Degrees C
- Jacket Color
- Yellow
- Ampacity at Maximum Temperature
- 13 A
- Number of Conductors
- 3
- Conductor Insulation Color
- Black, Green, White
- Special Features
- High Flexibility, Resistant to Abrasion, Resistant to Moisture, Resistant to Oil, UV Resistant, Water-Resistant, Weather Resistant
- Standards
- CSA C22.2 No. 49, MSHA Approved, RoHS Compliant, UL 62
- Item
- Portable Cord
Dimensions
- Overall Length
- 250 ft
- Nominal Outside Diameter
- 0.39 in
- Grounding Conductor Size
- 16 AWG
- Conductor Size
- 16 AWG
- Wire Rope Length
- 250 ft
- Length
- 250 ft
Description
Portable Cord, Number of Conductors 3, Trade Designation SOOW, Jacket Material CPE, Jacket Color Yellow, Voltage 600 V
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.