Zoro Homepage

Portable Cord, 250 ft. L, 600 V, 5 A

  • Mfr # 09610.35.01

  • Zoro # G616150837


product price: $622.99
/ea
Free Shipping & Returns

Key Features

Special Features
Abrasion Resistant, Flame Resistant, Oil Resistant, Ozone Resistant, Water Resistant
Ampacity at Maximum Temperature
5 A
Temperature Rating - Maximum Dry
194 Degrees F
Series
Super Vu-Tron
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
09610.35.01
Zoro #
G616150837
UPC #
079407302314
Country of Origin
United States

Dimensions

Nominal Outside Diameter
0.64 in
Overall Length
250 ft
Wire Size
16 AWG
Length
250 ft
Conductor Size
16 AWG

Details

Special Features
Abrasion Resistant, Flame Resistant, Oil Resistant, Ozone Resistant, Water Resistant
Ampacity at Maximum Temperature
5 A
Temperature Rating - Maximum Dry
194 Degrees F
Series
Super Vu-Tron
Jacket Color
Black
Conductor Insulation Material
EPDM
Number of Strands
0.866666666
Voltage
600 V
Conductor Material
Copper
Operating Temperature - Minimum
-40 Degrees F
Standards
C22.2-49, MSHA, RoHS, UL 62
Item
Portable Cord
Packaging
Reel
Location
Indoor/Outdoor
Grounding Conductor Material
Copper
Trade Designation
SOOW
Number of Conductors
10
Conductor Design
Stranded
Jacket Material
Rubber

Description

Portable Cord, Number of Conductors 10, Trade Designation SOOW, Jacket Color Black, Voltage 600 V

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.