Portable Cord, Black, EPDM, 250 ft.
Mfr # 89013.35.01
Zoro # G3555839
product price: $202.99
/ea
Free Shipping & Returns
Key Features
Number of Strands
26
Jacket Color
Black
Jacket Material
EPDM
Number of Conductors
3
Standards
MSHA, OSHA
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
89013.35.01
Zoro #
G3555839
UPC #
079407023943
Country of Origin
United States
Dimensions
Cord Length
250 ft.
Conductor Size
16 AWG
Overall Length
250 ft
Details
Item
Portable Cord
Number of Strands
26
Jacket Color
Black
Jacket Material
EPDM
Number of Conductors
3
Standards
MSHA, OSHA
Max. Amps
13A
Gauge/Conductor
16/3
NEC Cord Designation
SJEOOW
Voltage
600 V
Color
Black, White, Green
Conductor Material
Copper
Trade Designation
SOOW
Ampacity at Maximum Temperature
13 A
Conductor Design
Stranded
Number of Ground Conductors
0
Series
Carol Ultra Flex
Packaging
Reel
Conductor Insulation Material
TPR
Conductor Insulation Color
Black, Green, White
Description
Portable Cord, Number of Conductors 3, Trade Designation SOOW, Jacket Material EPDM, Jacket Color Black, Voltage 600 V
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.