Portable Cord, RHH/RHW/W, 2 AWG, 1 C, Black, Rubber Blend, Stranded, 2000V, 50 ft

  • Mfr # 83020.99.01-50

  • Zoro # G512655801


product price: $616.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
RHH/RHW/W
Wire Size
2 AWG
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
Rubber Blend
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
83020.99.01-50
Zoro #
G512655801
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
2 AWG
Length
50 ft
Outside Dia.
0.87 in
Nominal Outside Dia.
0.87 in
Conductor Size
2 AWG
Overall Length
50 ft
Nominal Outside Diameter
0.87 in

Details

Item
Portable Cord
Trade Designation
RHH/RHW/W
Number of Conductors
1
Conductor Design
Stranded
Jacket Material
Rubber Blend
Jacket Color
Black
Voltage
2000V
Conductor Material
Copper
Standards
MSHA Approved, RoHS Compliant, UL Listed
Temp. Rating
-40 Degrees to 194 Degrees F
Wire Color
Black
Gauge/Conductor
2/1
Maximum Operating Temperature
194 Degrees F
Special Features
Withstands Severe Environmental Conditions, Water Resistant, UV Resistant, Withstands Exposure to Acids, Withstands Exposure to Alkalis, Withstands Exposure to Chemicals, Withstands Exposure to Flame, Withstands Exposure to Heat, Withstands Exposure to Moisture, Withstands Exposure to Oil
Minimum Operating Temperature
-40 Degrees F
Grounding Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F
Number of Ground Conductors
0
Number of Strands
259
Conductor Insulation Color
Black
Packaging
Reel
Conductor Insulation Material
EPDM
Temperature Rating - Maximum Wet
194 Degrees F
Operating Temperature - Minimum
-40 Degrees F

Description

Portable Cord

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.