Portable Cord, SJOOW, 14 AWG, 3 C, Yellow, EPDM Rubber, Stranded, 300V, Indoor/Outdoor, 250 ft

  • Mfr # 02608.35.05

  • Zoro # G2795301


product price:  $517.99
/ea
Free Shipping & Returns

Key Features

Trade Designation
SJOOW
Wire Size
14 AWG
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
EPDM Rubber
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
02608.35.05
Zoro #
G2795301
UPC #
079407305025
Country of Origin
United States

Dimensions

Wire Size
14 AWG
Length
250 ft
Nominal Outside Dia.
0.38 in
Conductor Size
14 AWG
Overall Length
250 ft
Outside Dia.
0.38 in
Nominal Outside Diameter
0.38 in
Minimum Bend Radius
2 1/4 in

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
3
Conductor Design
Stranded
Jacket Material
EPDM Rubber
Jacket Color
Yellow
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Tinned Copper
Standards
UL Flexible Cord/ CSA Flexible Cord/ MSHA Approved/ OSHA Acceptable/ RoHS Compliant
Features
Stranding for Maximum Flexibility, Sequential Footage Marking, Resists Heat, Flame, Water, Oils, Acids, Chemicals, Abrasion, Cuts, Crushing and Ozone, Cleanable Rubber Jacket, Reduced Scuffing, 2.25" Minimum Bend Radius
Max. Amps
18
Wire Color
Black, Green/Yellow, White
Temp. Rating
-58 to 221°F
Special Features
Scuffing Resistant, Abrasion Resistant, Acid Resistant, Chemical Resistant, Crushing Resistant, Cut Resistant, Flame Resistant, Heat Resistant, Oil Resistant, Ozone Resistant, Water Resistant, Sequential Footage Marking
Gauge/Conductor
14/3
Conductor Insulation Color
Black, Green/Yellow, White
Operating Temperature - Minimum
-58 Degrees F
Number of Ground Conductors
0
Series
Super Vu-Tron
Ampacity at Maximum Temperature
18 A
Temperature Rating - Maximum Dry
221 Degrees F
Packaging
Spool
Number of Strands
105

Description

Portable Cord, Number of Conductors 3, Wire Size 14 AWG, Trade Designation SJOOW, Jacket Material EPDM, Wire Color Black, Green/Yellow, White, Jacket Color Yellow, Length 250 ft, Voltage 300 V, Nominal Outside Dia. 0.38 in

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore more products