Portable Cord, SJOOW, 18 AWG, 2 C, Black, Rubber, Stranded, 300V, Indoor/Outdoor, 50 ft

  • Mfr # 01310

  • Zoro # G8376566


product price: $64.25
/ea

Key Features

Trade Designation
SJOOW
Wire Size
18 AWG
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
01310
Zoro #
G8376566
UPC #
-
Country of Origin
United States

Dimensions

Wire Size
18 AWG
Length
50 ft
Nominal Outside Dia.
0.28 in
Conductor Size
18 AWG
Outside Dia.
0.28 in
Overall Length
50 ft
Nominal Outside Diameter
0.28 in

Details

Item
Portable Cord
Trade Designation
SJOOW
Number of Conductors
2
Conductor Design
Stranded
Jacket Material
Rubber
Jacket Color
Black
Location
Indoor/Outdoor
Voltage
300V
Conductor Material
Copper
Standards
CSA, MSHA Approved, RoHS Compliant, UL Flexible Cord
Features
Oil Resistant, Weatherproof, Waterproof
Max. Amps
10
Wire Color
Black, White
Temp. Rating
-40 to 90°C
Special Features
Oil Resistant, Waterproof, Weatherproof
Gauge/Conductor
18/2
Number of Ground Conductors
0
Temperature Rating - Maximum Wet
194 Degrees F
Grounding Conductor Insulation Material
EPDM
Operating Temperature - Minimum
-40 Degrees F
Number of Strands
16
Packaging
Reel
Conductor Insulation Color
Black, White
Conductor Insulation Material
EPDM
Temperature Rating - Maximum Dry
194 Degrees F

Description

Portable Cord, Number of Conductors 2, Wire Size 18 AWG, Trade Designation SJOOW, Jacket Material Rubber, Wire Color Black, White, Jacket Color Black, Length 50 ft, Voltage 300 V, Nominal Outside Dia. 0.28 in

Restrictions

WARNING: Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.